Shop All Duplex Straight Blade Receptacles
Woodhead
FS/FD COVER 4P5W L21-30 WT
Mfr # 69W81
Zoro # G2022396
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage - Maximum 3Ø 208V
- Current - Maximum per Contact 30.0A
- Flip Lid Yes
- UL E68122
- Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 69W81
- Zoro # G2022396
- UPC # 78678871581
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
Voltage - Maximum | 3Ø 208V |
Current - Maximum per Contact | 30.0A |
Flip Lid | Yes |
UL | E68122 |
Gender | Female |
Locking Blade | Yes |
Poles | 4-pole/5-wire |
Description
Watertite Receptacle with Locking Blade, Single Flip Coverplate, 4 Pole/5 Wire, NEMA L21-30, 3ø 208V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC DC Power Supply, 100/120V AC; 200/500V AC, 24V DC, 240W, 10A, DIN Rail (ABL8RPS24100)
- ADVANTECH MANUFACTURING 16-Ch Isolated DI/DO Module w/ LED & Modbus (ADAM-4055-C)
- POWER FIRST 3.9" L Miniature Cable Tie NAT PK 100 (36J127)
- MARINCO RY504-2-30 50A Female to 2-30A Male Reverse "Y" Cable (RY504-2-30)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Ivory, Single Pack (CRF20I)
- HUBBELL USB Receptacle, Gray, 1/2 hp (USB15CPDGY)
- FAITH Duplex Receptacle Outlet, Non-Tamper-Resistant 3-Prong, 3-Wire, Self-Ground, 15A 125V, White, 10PK (SSRE2-WH-10)
- LEVITON OUTLET DPLX 20A WHT 10PK (CBR20-WMP)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (CR15BLK)
- LEVITON Receptacle (8300-SGI)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, SNAPConnect, LED Indicator, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Nylon, Blue (SNAP5362BLL)
- Woodhead Straight Blade Devices