Shop All Duplex Straight Blade Receptacles
Woodhead
FS/FD COVER 4P5W L21-20 WT BLACK
Mfr # 67W81BLK
Zoro # G5620877
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- IP Rating IP67
- NEMA Configuration NEMA L21-20
- Type Receptacle
- Poles 4-pole/5-wire
- Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 67W81BLK
- Zoro # G5620877
- UPC # 78678821628
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
IP Rating | IP67 |
NEMA Configuration | NEMA L21-20 |
Type | Receptacle |
Poles | 4-pole/5-wire |
Gender | Female |
Locking Blade | Yes |
Flip Lid | Yes |
Current - Maximum per Contact | 20.0A |
Voltage - Maximum | 3ØY 208V |
Receptacle Type | Single |
Lighted Connector | No |
Flange | No |
Product Name | Watertite Extreme |
Series | 130147 |
GFCI | No |
Description
Watertite Extra Hard Outdoor Receptacle with Locking Blade, Single Flip Coverplate, 4 Pole/5 Wire, NEMA L21-20 208V, 3øY
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDMATE Cord&Cable Organizer Kit (C110)
- SQUARE D Manual Motor Switch, NEMA, 600VAC, 2P, M-1 (2510KW2C)
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (5Z550)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elevator, 8 Pin, 10A (RUZC2M)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL5362IWR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R OR (IG20CR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL8200I)
- LEVITON OUTLET DPLEX WHT 15A 2P (05252-0WS)
- BRYANT Receptacle, Duplex, Corrosion Resistant, 20A 250V, 2-Pole 3-Wire Grounding, 6-20R (BRY5462CR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (HBL5352BK)
- LEVITON Receptacle (8200-W)
- Woodhead Straight Blade Devices