Shop All Duplex Straight Blade Receptacles
Woodhead
FS/FD COVER 4P5W L21-20 WT
Mfr # 67W81
Zoro # G2021748
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Receptacle
- NEMA Configuration NEMA L21-20
- IP Rating IP67
- Flip Lid Yes
- Current - Maximum per Contact 20.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 67W81
- Zoro # G2021748
- UPC # 78678871572
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
Type | Receptacle |
NEMA Configuration | NEMA L21-20 |
IP Rating | IP67 |
Flip Lid | Yes |
Current - Maximum per Contact | 20.0A |
Voltage - Maximum | 3ØY 208V |
Locking Blade | Yes |
Gender | Female |
UL | E68122 |
Poles | 4-pole/5-wire |
Product Name | Watertite Extreme |
Lighted Connector | No |
Flange | No |
GFCI | No |
Series | 130147 |
Receptacle Type | Single |
Description
Watertite Receptacle with Locking Blade, Single Flip Coverplate, 4 Pole/5 Wire, NEMA L21-20 208V, 3øY
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 22-18 AWG Nylon Ring Terminal #8 Stud PK100 (MNG18-8R/LX)
- SQUARE D Illuminated Mult-Hhead Operator with Contact, 30 mm, 1NO/1NC, Square (9001KXRG137)
- MERSEN Ceramic Fuse, GSD Series, Fast-Acting, 10A, 250V AC, 1.5kA at 250V AC (GSD10)
- HYDROMAXX 1.25 in x 50 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT114050FB)
- LEVITON Recpt Dplx Dp Grnd Wht (C22-05320-00W)
- LEVITON Usb/Dplx Outlet 15A Blk (T5633-E)
- LEVITON Receptacle, Deco, 15A, 5-15R, 125V, Ivory (5325-I)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade Devices, Residential Grade, Receptacles, Weather and Tamper Resistant Duplex, 15A 125V, 5-15R (RR15SWWRTR)
- HUBBELL Extra Heavy Duty Hospital Grade SNAPConnect Receptacle (SNAP8300RLTR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL5362I)
- LEVITON Receptacle (8300-SG)
- Woodhead Duplex Straight Blade Receptacles