Shop All Duplex Straight Blade Receptacles
Woodhead
FS/FD COVER 3P4W NON-NEMA 50A 50A480V3PH
Mfr # 64W64
Zoro # G2023026
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Type Receptacle
- NEMA Configuration Non-NEMA Locking
- Locking Blade Yes
- Series 130147
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 64W64
- Zoro # G2023026
- UPC # 78678834848
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
IP Rating | IP67 |
Type | Receptacle |
NEMA Configuration | Non-NEMA Locking |
Locking Blade | Yes |
Series | 130147 |
Poles | 3-pole/4-wire |
Product Name | Watertite® |
Current - Maximum per Contact | 15.0A |
Receptacle Type | Single |
Flip Lid | Yes |
UL | E46237 |
Voltage - Maximum | 480V |
Gender | Female |
Description
Watertite Receptacle Flip Coverplate with California Style Locking Blade, 3 Pole/4 Wire, Non-NEMA, 480V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Cooper Wiring 50A 3Wire Range Receptacle 112 (6166235)
- SCHUMACHER ELECTRIC Solar Battery Charger, 4.8 W (SP-400)
- HUBBELL WIRING 2-Gang White Box Mount Blank Wall Plate (P23W)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Green (ZB4BK1833)
- LEVITON Usb/Dplx Outlet 15A Gry (T5633-GY)
- LEVITON 15 amps 125 V Duplex White Outlet 5-15R (0BR15-0WS)
- BRYANT Receptacle, Duplex, Hospital Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Ivory (BRY8300I)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (BR15GRY)
- LEGRAND Pass & Seymour MaxGrip M3 15 Amp 125-Volt NEMA 5-15P Straight Blade Plug, Gray (PS5965GRY)
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R (5252STW)
- LEVITON GFI ST WP RECEPT TR WHT (GFWT1-0KW)
- Woodhead Straight Blade Devices