Shop All Duplex Straight Blade Receptacles
Woodhead
FS/FD COVER 3P4W L17-30
Mfr # 69W77
Zoro # G5617772
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Female
- Poles 3-pole/4-wire
- UL E68122
- Locking Blade Yes
- Current - Maximum per Contact 30.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 69W77
- Zoro # G5617772
- UPC # 78678871582
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
Gender | Female |
Poles | 3-pole/4-wire |
UL | E68122 |
Locking Blade | Yes |
Current - Maximum per Contact | 30.0A |
Flip Lid | Yes |
Voltage - Maximum | 3Ø 600V |
Description
Watertite Receptacle with Locking Blade, Single Flip Coverplate, 3 Pole/4 Wire, NEMA L17-30, 3ø 600V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY ILLUMINATED GREEN 120V-AC PUSHBUTTON (800T-16JR91KB7AX)
- PANDUIT 15.6" L Mountable Cable Tie BK PK 100 (BC4S-S10-C0)
- HUBBELL Pin & Slve Plug, 60A, 3P, 3W, 600VAC/250VDC (VP6375)
- EATON WIRING DEVICES Wall Plate 3 Gang Tgl Mid Ivry (PJ3V)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles DR15C2WHI (DR15C2WHI)
- LEVITON OUTLET BLACK 5-20R 125V (TBR20-00E)
- LEVITON Recept Dplx 15A Lta 10Pk (05320-TMP)
- EATON WIRING DEVICES Receptacle Bulk Lt Almond 20A (CR20LA)
- LEVITON OUTLET DPLEX DP WHT 20A (TDR20-00W)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Wh (5362-W)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (BR15IWR)
- Woodhead Straight Blade Devices