Shop All Duplex Straight Blade Receptacles
Woodhead
FS COVERPLATE L2-20R
Mfr # 67W07
Zoro # G2022685
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Type Receptacle
- NEMA Configuration NEMA L2-20
- Series 130146
- UL E68122
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 67W07
- Zoro # G2022685
- UPC # 78678871458
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
IP Rating | IP67 |
Type | Receptacle |
NEMA Configuration | NEMA L2-20 |
Series | 130146 |
UL | E68122 |
Current - Maximum per Contact | 20.0A |
Poles | 2-pole/2-wire |
CSA | LR6837 |
Voltage - Maximum | 250V |
Product Name | Watertite® |
Locking Blade | Yes |
Receptacle Type | Single |
Gender | Female |
Flip Lid | No |
Lighted Connector | No |
GFCI | No |
Flange | No |
Description
Watertite Receptacle with Single Flip Coverplate, 2 Pole/2 Wire, NEMA-L2-20, 250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Relay, 48V DC Coil Volts, Square, 14 Pin, 4PDT (RPM42ED)
- WIREMOLD End Feed Fitting, Gray, Steel (G2010A2)
- L.H. DOTTIE L.H. Dottie 1/2'' Insulated Ground Bushing w/ Lay In Lug, 25PK (GBL50)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH44-S10-C)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (8300GYTRA)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Bn (5362)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles DR20C1WHI (DR20C1WHI)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (CR20BLK)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (BR15BLKTR)
- LEVITON DUPLEX TYPE C OUTLET WHT (R02-T5635-0BW)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL2162STW)
- Woodhead Straight Blade Devices