Shop All Duplex Straight Blade Receptacles
Woodhead
FOUR-WAY LO-VOLT WORKSTATION
Mfr # 1640-12
Zoro # G5619714
product price: $2,866.99
/ea
Free Shipping & Returns
$2,866.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Specialty Light
- NEMA Configuration NEMA 5-15
- Height 206.25mm (8.120")
- Depth 80.01mm (3.150")
- Length 285.75mm (11.250")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1640-12
- Zoro # G5619714
- UPC # 78678862520
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 206.25mm (8.120") |
Depth | 80.01mm (3.150") |
Length | 285.75mm (11.250") |
Cord Length - Primary | 1.83m (6.0') |
Details
Type | Specialty Light |
NEMA Configuration | NEMA 5-15 |
Outlet | 2 - 60W07 Non-NEMA Crow Foot |
Voltage (Secondary) - Maximum | 12V AC |
Voltage (Fixture) - Maximum | 120VAC 60 HZ |
Cord Type - Primary | 16/3 SOOW |
Duty | Industrial |
Nema Rating | NEMA 3R |
Series | 130105 |
Product Name | Woodhead® |
Lamp Wattage - Maximum | 400W |
On/Off Switch | No |
Guard Included | No |
Description
LOVOLT 400W 120V/12V Workstation with 4 Receptacles 15A Breaker, 16/3 SOOW Cord Type, 1.83m (6.0 ft.) Cord Length
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF30-25-04-100)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 3 to 150 psi, Standard Action (9012GAR5)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120V AC (HOM120PCAFI)
- EATON Limit Switch, Plunger, Roller Lever, 1NC/1NO, 4A @ 400V AC, Actuator Location: Top (LS-S11S-LB)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (BR20GRYTR)
- LEVITON Receptacle (TDR20-W)
- HUBBELL WIRING DEVICE-KELLEMS Surge Protective Devices, SPIKESHIELD TVSS Duplex Receptacle with Light, 15A 125V, 5-15R, Office White (HBL5260OWSA)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (5352ST)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (CR15BLK)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL8300I)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R IV (SNAP5362IA)
- Woodhead Duplex Straight Blade Receptacles