Shop All Duplex Straight Blade Receptacles
Woodhead
Flat Cable #12/4C Pvc Ul Ylw
Mfr # 583000304
Zoro # G705985166
Sold in multiples of 11 for $86.79
$86.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cable, Connector
- Height 5.84mm (.230")
- Voltage - Maximum 600V
- Number Of Conductors 4
- Component Type Cable Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 583000304
- Zoro # G705985166
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 5.84mm (.230") |
Depth | 18.03mm (.710") |
Details
Type | Cable, Connector |
Voltage - Maximum | 600V |
Number Of Conductors | 4 |
Component Type | Cable Assembly |
Series | 130119 |
Product Name | Aero-Motive® |
Duty | Medium |
Material - Metal | Copper |
Material - Coating | PVC |
Wire/Cable Type | Flat |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 4 Outlets (PWD3000P)
- HUBBELL WIRING DEVICE-KELLEMS Blank Anchor Adapter Ivory (RA756I)
- ZORO SELECT 12 AWG 3 Conductor Portable Cord 300V 250 ft. YL (2TYL2)
- PANDUIT 14.5" L Cable Tie NAT PK 1000 (PLT4S-M)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Bn (8300)
- DOOMSDAY 147-1602BR 50 ft. 12 By 2 Non-Metallic Sheathed Cable With Ground (DO582600)
- LEVITON Receptacle (8300-HLI)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R OR (IG5352)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R WH (SNAP8300WA)
- LEVITON DUPLEX TYPE C OUTLET WHT (R02-T5635-0BW)
- HUBBELL USB Receptacle, Ivory, 1/2 hp (USB15CPDI)
- Woodhead Duplex Straight Blade Receptacles