Shop All Duplex Straight Blade Receptacles
Woodhead
FLANGED RECEPT W/1548 INS
Mfr # 1548MB
Zoro # G5621288
product price: $45.85
/ea
Sold in multiples of 2 for $91.70
$91.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Receptacle
- NEMA Configuration NEMA 6-20
- Series 130149
- Flange Yes
- Voltage - Maximum 250V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1548MB
- Zoro # G5621288
- UPC # 78678870316
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
Type | Receptacle |
NEMA Configuration | NEMA 6-20 |
Series | 130149 |
Flange | Yes |
Voltage - Maximum | 250V |
Current - Maximum per Contact | 20.0A |
Gender | Female |
Poles | 2-pole/3-wire |
CSA | LR6837 |
Product Name | Safeway® |
Receptacle Type | Single |
Locking Blade | No |
Lighted Connector | No |
Flip Lid | No |
UL | E46237 |
GFCI | No |
Description
Safeway Flanged Receptacle, 2 Pole/3 Wire, NEMA 6-20, 250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 1 (EYM-100)
- HUBBELL PREMISE WIRING Shelf, Center Weight (MCCCWS19)
- STREAMLIGHT Magnetic Clip Assembly, Stinger (75967)
- GERMSAFE24 GermSafe24 Antimicrobial Protective Film ADA Door Handle Coverings Protects for 180 Days- 12 Pack (MBAFD-ADA-1-180)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (BR20IWRTR)
- LEVITON Receptacle (5801-W)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R BN (SNAP5362A)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (BR20WHIWRTR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (CR20)
- LEVITON Receptacle (8200-GY)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL2162STI)
- Woodhead Duplex Straight Blade Receptacles