Shop All Duplex Straight Blade Receptacles
Woodhead
FLANGED RECEPT W/1547 INS
Mfr # 1547MB
Zoro # G2023604
product price: $29.65
/ea
Sold in multiples of 3 for $88.95
$88.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-15
- Type Receptacle
- UL E46237
- CSA LR6837
- Product Name Safeway®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1547MB
- Zoro # G2023604
- UPC # 78678870314
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
NEMA Configuration | NEMA 5-15 |
Type | Receptacle |
UL | E46237 |
CSA | LR6837 |
Product Name | Safeway® |
Receptacle Type | Single |
Voltage - Maximum | 125V |
Series | 130149 |
Current - Maximum per Contact | 15.0A |
Flange | Yes |
Poles | 2-pole/3-wire |
Gender | Female |
Lighted Connector | No |
Locking Blade | No |
Flip Lid | No |
GFCI | No |
Description
Safeway Flanged Receptacle, 2 Pole/3 Wire, NEMA 5-15, 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Switch Toggle Circuit Ctrl 1P (452-BOX)
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 40A, 2 Pole, 120/240V AC (UBIF240NB)
- CRYDOM Solid State Relay, 90 to 280VAC, 75A (A2475)
- KLEIN TOOLS Cable Tester, Coax Explorer® 2 Tester with Remote Kit (VDV512-101)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, SNAPConnect, Surge supression, Tamper Resistant, LED Indicator, 20A 125V, 5-20R (SNAP5362LAS)
- LEGRAND Receptacle, Straight Blade, 20A, NEMA 5-20R (TR26352RNICC6)
- LEVITON Receptacle (AFTR2-W)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R BK (5362BBLK)
- HUBBELL WIRING DEVICE-KELLEMS Surge Protective Devices, SPIKESHIELD TVSS Duplex Receptacle with Light, 15A 125V, 5-15R, Office White (HBL5260OWSA)
- LEVITON OUTLET DPLEX WHT 15A 2P (05252-0WS)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL5362GY)
- Woodhead Duplex Straight Blade Receptacles