Shop All Duplex Straight Blade Receptacles
Woodhead
Flanged Recept W/1547 Ins
Mfr # 1301490012
Zoro # G505983959
product price: $33.95
/ea
Sold in multiples of 3 for $101.85
$101.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Receptacle
- NEMA Configuration NEMA 5-15
- Voltage - Maximum 125V
- Gender Female
- UL E46237
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301490012
- Zoro # G505983959
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
Type | Receptacle |
NEMA Configuration | NEMA 5-15 |
Voltage - Maximum | 125V |
Gender | Female |
UL | E46237 |
Flange | Yes |
CSA | LR6837 |
Poles | 2-pole/3-wire |
Current - Maximum per Contact | 15.0A |
Flip Lid | No |
Lighted Connector | No |
Receptacle Type | Single |
GFCI | No |
Locking Blade | No |
Product Name | Safeway |
Series | 130149 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Box Adapter, 1-1/4 In Conduit, PVC (5133718)
- DORMEYER Solenoid, Laminated, 1/8 - 1 in, Continuous (2006-M-1)
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable GY (C0454A)
- SOUTHWIRE 1/2 in. Liquidtight NM 90-Degree PVC Conduit Fitting Connector (58133802)
- LEVITON Recpt Dplx Dp Grnd Wht (C22-05320-00W)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (IG15CRI)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL5362R)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles DR20C1WHI (DR20C1WHI)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (BR20GRYTR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (IG8300R)
- HUBBELL USB Receptacles SNAP8300UACGY (SNAP8300UACGY)
- Woodhead Straight Blade Devices