Shop All Duplex Straight Blade Receptacles
Woodhead
FLANGED RECEPT W/1533 INS
Mfr # 1533MB
Zoro # G2021005
Sold in multiples of 3 for $120.75
$120.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-20
- Type Receptacle
- Poles 2-pole/3-wire
- CSA LR6837
- Product Name Safeway®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1533MB
- Zoro # G2021005
- UPC # 78678870311
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
NEMA Configuration | NEMA 5-20 |
Type | Receptacle |
Poles | 2-pole/3-wire |
CSA | LR6837 |
Product Name | Safeway® |
Receptacle Type | Single |
Series | 130149 |
Current - Maximum per Contact | 20.0A |
Flange | Yes |
Voltage - Maximum | 125V |
Gender | Female |
Locking Blade | No |
Flip Lid | No |
Lighted Connector | No |
GFCI | No |
UL | E46237 |
Description
Safeway Flanged Receptacle, 2 Pole/3 Wire, NEMA 5-20, 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Lamp Module w/Bulb, Red, LED, Plastic (3SU1401-1BC20-1AA0)
- LINEMASTER Hercules - Oversized Shield (574-DWHO)
- CALBRITE Bushing, Reducing, 1/2 to 2in., 316 SS (S62000FB05)
- RIP-TIE 9" L Wrap Hook-&-Loop Cable Tie BL PK 10 (H-09-010-BU-WO)
- HUBBELL USB Receptacle, Gray, 1/2 hp (USB15ACPDGY)
- LEVITON Receptacle (5015-I)
- AMERICAN IMAGINATIONS 30 AMP Round Black Electrical Receptacle Plastic (AI-36858)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (BR20BLKWR)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (5362STGN)
- HUBBELL 20A Duplex Decorator Receptacle 125VAC 5-20R IV (DR20I)
- LEVITON Usb/Dplx Outlt15A Lt Alm (T5633-T)
- Woodhead Straight Blade Devices