Shop All Duplex Straight Blade Receptacles
Woodhead
FLANGED OUTLET NON-NEMA
Mfr # 2708MB
Zoro # G5620895
product price: $69.29
/ea
Sold in multiples of 2 for $138.58
$138.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration Non-NEMA Locking
- Type Receptacle
- Flange Yes
- CSA LR6837
- Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 2708MB
- Zoro # G5620895
- UPC # 78678802711
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
NEMA Configuration | Non-NEMA Locking |
Type | Receptacle |
Flange | Yes |
CSA | LR6837 |
Gender | Female |
Voltage - Maximum | 125V / 250V |
UL | E46237 |
Poles | 3-pole/3-wire |
Locking Blade | Yes |
Current - Maximum per Contact | 20.0A |
Series | 130149 |
Lighted Connector | No |
GFCI | No |
Flip Lid | No |
Receptacle Type | Single |
Product Name | Safeway |
Description
Safeway Flanged Receptacle, 3 Pole/3 Wire, Non-NEMA Locking, 125V/250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS SB50 CONN 6 YELLOW (6331G7)
- IFM Cylindrical Proximity Sensor, 12mmD, 50mmL (IFS201)
- OK INDUSTRIES 24 AWG Wire Wrapping Wire 100 ft. WT (R24W-0100)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C386)
- EATON WIRING DEVICES Receptacle Dplx White 15A/125V (TR270W)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BL (HBL8300BL)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL8300SGRA)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (HBL5262)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (BR20GRYTR)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R WH (5362BW)
- LEVITON Receptacle (TDR15-W)
- Woodhead Straight Blade Devices