Shop All Duplex Straight Blade Receptacles
Woodhead
FLANGED OUTLET NON-NEMA
Mfr # 2507MB
Zoro # G5621525
product price: $29.59
/ea
Sold in multiples of 3 for $88.77
$88.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Receptacle
- NEMA Configuration Non-NEMA Locking
- Flange Yes
- Current - Maximum per Contact 10.0A, 15.0A
- Voltage - Maximum 125V / 250V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 2507MB
- Zoro # G5621525
- UPC # 78678870501
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
Type | Receptacle |
NEMA Configuration | Non-NEMA Locking |
Flange | Yes |
Current - Maximum per Contact | 10.0A, 15.0A |
Voltage - Maximum | 125V / 250V |
Locking Blade | Yes |
Gender | Female |
Poles | 3-pole/3-wire |
GFCI | No |
Lighted Connector | No |
Product Name | Safeway |
Receptacle Type | Single |
Series | 130149 |
Flip Lid | No |
Description
Safeway Flanged Receptacle with Locking Blade, 3 Pole/3 Wire, Non-NEMA,15A/125V, 10A/250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Conct, 300 kcmil (YAD30M12E12)
- SQUARE D Molded Case Circuit Breaker, QBL Series 125A, 3 Pole, 240V AC (QBL32125)
- ALLEN TEL Cat 6A 10Gb Patch Cable, 7 ft, Blue (ATG1007-BU)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (LP3530)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R IV (SNAP8300IA)
- LEVITON Receptacle (M8300-I)
- HUBBELL USB Receptacles SNAP8300UACGY (SNAP8300UACGY)
- LEVITON Rcpt Decor Tmpr 15A Ltal (T5325-00T)
- LEVITON 20A White Tamper & Weather Resistant Commercial Grade 5-20R Duplex Outlet (R77-TWR20-00W)
- LEVITON ELECTRICAL RECEPTACLES 30A SHLW RECEPTACLE (278-S00)
- LEVITON 15A Duplex Receptacle 125Vac 5-15R Wh (TWR15-W)
- Woodhead Duplex Straight Blade Receptacles