Shop All Duplex Straight Blade Receptacles
Woodhead
FLANGED OUTLET NEMA L7-20
Mfr # 2749MB
Zoro # G5620992
product price: $64.35
/ea
Sold in multiples of 2 for $128.70
$128.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L7-20
- Type Receptacle
- GFCI No
- Current - Maximum per Contact 20.0A
- Voltage - Maximum 277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 2749MB
- Zoro # G5620992
- UPC # 78678801757
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
NEMA Configuration | NEMA L7-20 |
Type | Receptacle |
GFCI | No |
Current - Maximum per Contact | 20.0A |
Voltage - Maximum | 277V |
Lighted Connector | No |
Flip Lid | No |
Gender | Female |
Poles | 2-pole/3-wire |
Locking Blade | Yes |
Receptacle Type | Single |
Flange | Yes |
Product Name | Safeway |
Series | 130149 |
Description
Safeway Flanged Receptacle with Locking Blade, 2 Pole/3 Wire, NEMA L7-20, 277V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conduit Outlet Body, T Style, 1/2" Hub Sz (T050)
- HAMMOND N3 Screw Cover, 24X24X6, Gray (C3SC24246GY)
- WIEGMANN Electrical Box Cover, Carbon Steel, Hinged Cover (N1C181810LP)
- REMKE Cord Grip, SS, 3/4" NPT, .568-.688 (RSSS-211)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R RD (BRY5362RED)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (IG5362I)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (HBL5362BK)
- LEVITON Electrical Receptacles 5-15R Recessed Dec Recep Blk (689-E)
- SWE-TECH 3C White Decora Style Duplex AC 15A 125V Outlet2 x Nema 5-15RFeaturing Dual USB charge ports (FWT90W1-70100)
- LEVITON Recept Grnd Dplx 15A Brn (05320-00S)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (BR15GRYTR)
- Woodhead Straight Blade Devices