Shop All Duplex Straight Blade Receptacles
Woodhead
FLANGED OUTLET NEMA L7-15
Mfr # 2534MB
Zoro # G2023647
product price: $31.79
/ea
Sold in multiples of 3 for $95.37
$95.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Receptacle
- NEMA Configuration NEMA L7-15
- Poles 2-pole/3-wire
- Gender Female
- Current - Maximum per Contact 15.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 2534MB
- Zoro # G2023647
- UPC # 78678870503
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
Type | Receptacle |
NEMA Configuration | NEMA L7-15 |
Poles | 2-pole/3-wire |
Gender | Female |
Current - Maximum per Contact | 15.0A |
Locking Blade | Yes |
Flange | Yes |
CSA | LR6837 |
Voltage - Maximum | 277V |
UL | E46237 |
Lighted Connector | No |
Series | 130149 |
Product Name | Safeway |
Receptacle Type | Single |
GFCI | No |
Flip Lid | No |
Description
Safeway Flanged Receptacle with Locking Blade, 2 Pole/3 Wire, NEMA L7-15, 277V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATC 407C 1/16 DIN Multimode Timer (407C-100-F-3-X)
- ZORO SELECT Channel Rigid Pipe Clamp, 3 In, Gold, PK10 (V110 3Y)
- L.H. DOTTIE L.H. Dottie 1/2'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 10PK (PH50BSS)
- TELEMECANIQUE SENSORS Hazardous Location Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007CR53B2)
- HUBBELL Modular Receptacle, Duplex, 15A, 5-15R, 125V (SNAP8200RA)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R RD (HBL5262RWR)
- LEVITON Receptacle (8300-HR)
- EZGENERATION White 20 Amp Decora Plus Duplex Receptacle (EZ82180)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R RD (HBL8200RED)
- LEVITON Receptacle (5801-W)
- LEVITON Receptacle (8300-SGW)
- Woodhead Straight Blade Devices