Shop All Duplex Straight Blade Receptacles
Woodhead
FLANGED OUTLET NEMA L6-20
Mfr # 2748MB
Zoro # G5619705
product price: $61.25
/ea
Sold in multiples of 2 for $122.50
$122.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L6-20
- Type Receptacle
- Voltage - Maximum 250V
- Poles 2-pole/3-wire
- Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 2748MB
- Zoro # G5619705
- UPC # 78678870510
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
NEMA Configuration | NEMA L6-20 |
Type | Receptacle |
Voltage - Maximum | 250V |
Poles | 2-pole/3-wire |
Gender | Female |
Flange | Yes |
Current - Maximum per Contact | 20.0A |
Locking Blade | Yes |
GFCI | No |
Product Name | Safeway |
Flip Lid | No |
Series | 130149 |
Lighted Connector | No |
Receptacle Type | Single |
Description
Safeway Flanged Receptacle with Locking Blade, 2 Pole/3 Wire, NEMA L6-20, 250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, T, 3/4 In. (OT-2)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 4; 12; 13, Non Hinged Clamp (A606NF)
- PROSKIT LED Visual Fault Locator (MT-7501E)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 4.00x (F44T172GVP)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL8200I)
- LEVITON Receptacle (5361-GY)
- LEVITON Electrical Receptacles 5-20R Lev Lok Ind Grd Tr Recep Wht (M5362-SGW)
- LEVITON Receptacle, Deco, 20A, 5-20R, 125V, White (16362-W)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL8300HG)
- EATON WIRING DEVICES Recpt Duplex Comm 3Wire 20A Iv (877V-BOX)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL5252I)
- Woodhead Straight Blade Devices