Shop All Duplex Straight Blade Receptacles
Woodhead
FLANGED OUTLET NEMA L5-15
Mfr # 2547MB
Zoro # G2022807
product price: $30.99
/ea
Sold in multiples of 3 for $92.97
$92.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L5-15
- Type Receptacle
- CSA LR6837
- UL E46237
- Locking Blade Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 2547MB
- Zoro # G2022807
- UPC # 78678870505
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
NEMA Configuration | NEMA L5-15 |
Type | Receptacle |
CSA | LR6837 |
UL | E46237 |
Locking Blade | Yes |
Current - Maximum per Contact | 15.0A |
Gender | Female |
Voltage - Maximum | 125V |
Flange | Yes |
Poles | 2-pole/3-wire |
Product Name | Safeway |
Series | 130149 |
Receptacle Type | Single |
Lighted Connector | No |
GFCI | No |
Flip Lid | No |
Description
Safeway Flanged Receptacle with Locking Blade, 2 Pole/3 Wire, NEMA L5-15, 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, Yellow (XB4BW35B5)
- RACO Electrical Box, 7.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (400)
- COPE Tray Drop Out, 5"Hx5"Lx6"W (8-06DO)
- CITEL Line Protector, 150V, 4 (DLA2-170)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (BR20WR)
- BRYANT Bryant CRS20W Commercial Grade Duplex Receptacle, 20A, 125V, White, Side Wired (CRS20W)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (BR20BLKWRTR)
- LEVITON Receptacle, Deco, 15A, 5-15R, 125V, Ivory (5325-I)
- HUBBELL Extra Heavy Duty Hospital Grade SNAPConnect Receptacle (SNAP8300WLTR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (BR20WRTR)
- AMERICAN IMAGINATIONS 20 AMP Rectangle White Electrical Receptacle Plastic-Aluminum (AI-36844)
- Woodhead Straight Blade Devices