Shop All Duplex Straight Blade Receptacles
Woodhead
FLANGED OUTLET NEMA L16-30
Mfr # 2976MB
Zoro # G2022852
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L16-30
- Type Receptacle
- Poles 3-pole/4-wire
- Voltage - Maximum 3Ø 480V
- CSA LR6837
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 2976MB
- Zoro # G2022852
- UPC # 78678802976
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
NEMA Configuration | NEMA L16-30 |
Type | Receptacle |
Poles | 3-pole/4-wire |
Voltage - Maximum | 3Ø 480V |
CSA | LR6837 |
UL | E10176 |
Gender | Female |
Current - Maximum per Contact | 30.0A |
Flange | Yes |
Locking Blade | Yes |
Lighted Connector | No |
Series | 130149 |
Product Name | Safeway |
Receptacle Type | Single |
GFCI | No |
Flip Lid | No |
Description
Safeway Flanged Receptacle with Locking Blade, 3 Pole/4 Wire, NEMA L16-30, 3ø 480V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Green, 0.0190" Diameter, UL1007, 300 Volts (26UL1007STRGRE25)
- EATON B-LINE Rod Hanger, Steel, Size 1/4" (BH4-H7)
- APPLETON ELECTRIC Cable Connector, 3/4 In, Straight, Silver (TMC2075075NB)
- HUBBELL WIRING DEVICE-KELLEMS Duplex Opening Wall Plates, Number of Gangs: 1 Aluminum, Gray (RW51020)
- LEVITON 15A White Tamper & Weather Resistant Commercial Grade 5-15R Duplex Outlet (S12-TWR15-00W)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R WH (BRYCRS20W)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35014)
- LEGRAND Receptacle, Straight Blade, 15A, NEMA 5-15R (885TRNICC12)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Ivory, Single Pack (CRF20I)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (HBL5252)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R BK (5362BBLK)
- Woodhead Straight Blade Devices