Shop All Duplex Straight Blade Receptacles
Woodhead
FLANGED OUTLET NEMA L15-30
Mfr # 2975MB
Zoro # G5619793
product price: $97.79
/ea
Free Shipping & Returns
$97.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L15-30
- Type Receptacle
- Flip Lid No
- Poles 3-pole/4-wire
- Flange Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 2975MB
- Zoro # G5619793
- UPC # 78678802975
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
NEMA Configuration | NEMA L15-30 |
Type | Receptacle |
Flip Lid | No |
Poles | 3-pole/4-wire |
Flange | Yes |
Lighted Connector | No |
Gender | Female |
Current - Maximum per Contact | 30.0A |
Locking Blade | Yes |
GFCI | No |
Voltage - Maximum | 3Ø 250V |
Series | 130149 |
CSA | LR6837 |
UL | E10176 |
Receptacle Type | Single |
Product Name | Safeway |
Description
Safeway Flanged Receptacle with Locking Blade, 3 Pole/4 Wire, NEMA L15-30, 3ø 250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS42BH13)
- DAYTON Push Button operator, 30 mm, Red (30G358)
- HUBBELL Toggle Switch/Duplex Receptacle Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel (SS18)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803000A09M100)
- LEVITON Recpt Dplx Dp Grnd Wht (C22-05320-00W)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R RD (HBL5252R)
- EATON WIRING DEVICES Rcpt Dplx Afci Tr 20A/125V Wh (TRAFCI20W)
- BRYANT Receptacle, Duplex, 20A 250V, 2-Pole 3-Wire Grounding, 6-20R, Black (BRY5462BLK)
- HUBBELL Snapconnect receptacle (SNAP8200UACBK)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R WH (CBRS15WWR)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R RD (BRY8200RTR)
- Woodhead Duplex Straight Blade Receptacles