Shop All Duplex Straight Blade Receptacles
Woodhead
FLANGED OUTLET NEMA L14-30
Mfr # 2974MB
Zoro # G2020978
Free Shipping & Returns
$99.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Receptacle
- NEMA Configuration NEMA L14-30
- Voltage - Maximum 125V / 250V
- Poles 3-pole/4-wire
- Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 2974MB
- Zoro # G2020978
- UPC # 78678804592
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
Type | Receptacle |
NEMA Configuration | NEMA L14-30 |
Voltage - Maximum | 125V / 250V |
Poles | 3-pole/4-wire |
Gender | Female |
UL | E10176 |
CSA | LR6837 |
Flange | Yes |
Locking Blade | Yes |
Current - Maximum per Contact | 30.0A |
Product Name | Safeway |
Receptacle Type | Single |
Lighted Connector | No |
Flip Lid | No |
GFCI | No |
Series | 130149 |
Description
Safeway Flanged Receptacle with Locking Blade, 3 Pole/4 Wire, NEMA L14-30, 125V/250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1/2'' Rigid Service Entrance Ell, 10PK (SLB50)
- HUBBELL Yellow Weatherproof Boot W/Locking Ring (HBL60CM33)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 10-12 AWG Wire, 8 Stud Size, Yellow, 100 Pcs (SVS5.5-4-100)
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (RM25030-3CR)
- EATON WIRING DEVICES Rcpt Dplx Afci Tr 20A/125V Wh (TRAFCI20W)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL5362W)
- PASS & SEYMOUR 20A ALM DPLX Self GFCI (2097TRLACCD4)
- LEVITON Receptacle (TDR15-W)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (BR15BLK)
- BELL OUTDOOR Receptacle/Cvr Dplx Kit Gry 1G (5839-5WRTR)
- HUBBELL Modular Receptacle, Duplex, 15A, 5-15R, 125V (SNAP8200WA)
- Woodhead Straight Blade Devices