Shop All Duplex Straight Blade Receptacles
Woodhead
FLANGED OUTLET NEMA L14-20
Mfr # 2774MB
Zoro # G5620344
product price: $76.59
/ea
Sold in multiples of 2 for $153.18
Free Shipping & Returns
$153.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Maximum 125V / 250V
- Poles 3-pole/4-wire
- Gender Female
- CSA LR6837
- Locking Blade Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 2774MB
- Zoro # G5620344
- UPC # 78678802774
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
Voltage - Maximum | 125V / 250V |
Poles | 3-pole/4-wire |
Gender | Female |
CSA | LR6837 |
Locking Blade | Yes |
Flange | Yes |
UL | E10176 |
Current - Maximum per Contact | 20.0A |
Description
Safeway Flanged Receptacle with Locking Blade, 3 Pole/4 Wire, NEMA L14-20, 125V/250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 20A @ 480V AC Contact Rating (5JEF0)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. YL (87-5011)
- PANDUIT Grounding Busbar, Copper (GB2B0312TPI-1)
- ZORO SELECT Receptacle, 20 A Amps, 250V AC, Flush Mount, Single Outlet, 10-20R, Black (9326)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (IG15CRI)
- LEVITON 15 amps 125 V Duplex White Outlet 5-15R (05320-WCP)
- LEVITON Receptacle (8300-SGI)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (BR20STWTR)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R RD (BRY5362RED)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (HBL5262WR)
- LEVITON Receptacle (8300-HGY)
- Woodhead Duplex Straight Blade Receptacles