Shop All Duplex Straight Blade Receptacles
Woodhead
FLANGED OUTLET NEMA L1-15R
Mfr # 2504MB
Zoro # G2021032
Sold in multiples of 4 for $87.96
$87.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Receptacle
- NEMA Configuration NEMA L1-15
- Poles 2-pole/2-wire
- Current - Maximum per Contact 15.0A
- Voltage - Maximum 125V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 2504MB
- Zoro # G2021032
- UPC # 78678802509
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
Type | Receptacle |
NEMA Configuration | NEMA L1-15 |
Poles | 2-pole/2-wire |
Current - Maximum per Contact | 15.0A |
Voltage - Maximum | 125V |
Flange | Yes |
Gender | Female |
Locking Blade | Yes |
CSA | LR6837 |
Receptacle Type | Single |
Series | 130149 |
Product Name | Safeway |
GFCI | No |
Flip Lid | No |
Lighted Connector | No |
Description
Safeway Flanged Receptacle with Locking Blade, 2 Pole/2 Wire, NEMA L1-15, 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB4BG612)
- MERSEN Fuse Reducer, R Fuse Class, 200A Max. Amps, 250V AC Max. Volts, 100 to 200A Amp Range (R212)
- BELL OUTDOOR Weatherproof Cover, 2-Gang, 2 Gang, Toggle (PTC521GY)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1/4 in., 25 ft (I-PIST-07B-25)
- LEVITON Receptacle (TWR20-GY)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (5362STBK)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R BN (5362BN)
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R (BR15STBK)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R GY (5362BGRY)
- HUBBELL USB Receptacles SNAP8300UACW (SNAP8300UACW)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (IG5352I)
- Woodhead Straight Blade Devices