Shop All Single Straight Blade Receptacles
Woodhead
FLANGED INLET W/85447 INS
Mfr # 85447MB
Zoro # G2145404
product price: $71.79
/ea
Sold in multiples of 2 for $143.58
$143.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Maximum 125V
- Flange Yes
- Poles 2-pole/3-wire
- Current - Maximum per Contact 15.0A
- Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 85447MB
- Zoro # G2145404
- UPC # 78678870015
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Details
Voltage - Maximum | 125V |
Flange | Yes |
Poles | 2-pole/3-wire |
Current - Maximum per Contact | 15.0A |
Gender | Male |
CSA | LR6837 |
Description
Safeway Flanged Inlet 2 Pole/3 Wire, NEMA 5-15, 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 4 to 32VDC, 50A (HD4850-10)
- NVENT HOFFMAN Elbows, 8.00x8.00, Gray, Steel 90-Degree (F88LE9B)
- MERSEN Fuse, J Class, Time Delay, 40A, 600V AC, Indicating (AJT40)
- NVENT HOFFMAN Hazloc Cable Glands for Armored Cable (E (KBAU1NXSLE)
- LEVITON 20A Receptacle, Single, 5-20R, 125V, White (5361-W)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-15R, Black (HBL415BK)
- SUPERIOR ELECTRIC Std Flange Plug 2-Pole 3-Wire 15A 250V NEMA 6-15P (YGF128)
- LEVITON 20A Single Receptacle 125Vac 5-20R Iv (5361-I)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Ivory (RR15SITR)
- HUBBELL Receptacle, 50 A Amps, 125/250V AC, Flush Mount, Single Outlet, 10-50R, Black (HBL7962)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Quad Outlet, 5-15R, Ivory (1254HSIA)
- Woodhead Straight Blade Devices