Shop All Single Straight Blade Receptacles
Woodhead
FLANGED INLET W/1433 INS
Mfr # 1433MB
Zoro # G2144528
product price: $34.69
/ea
Sold in multiples of 3 for $104.07
$104.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-20
- CSA LR6837
- Current - Maximum per Contact 20.0A
- Voltage - Maximum 125V
- Flange Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1433MB
- Zoro # G2144528
- UPC # 78678870011
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Details
NEMA Configuration | NEMA 5-20 |
CSA | LR6837 |
Current - Maximum per Contact | 20.0A |
Voltage - Maximum | 125V |
Flange | Yes |
Gender | Male |
Poles | 2-pole/3-wire |
Lighted Connector | No |
Product Name | Safeway |
Type | Inlet |
Series | 130149 |
GFCI | No |
Locking Blade | No |
Flip Lid | No |
Receptacle Type | Single |
Description
Safeway Flanged Inlet, 2 Pole/3 Wire, NEMA 5-20, 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAGON Defrost Control, 208/240V, 6 Cycles (8141-20)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Green (XB4BA3311)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 3.50A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-3-1/2)
- DAYTON Heavy Duty Limit Switch, Wobble Stick, SPDT, 10A @ 600V AC, Actuator Location: Top (12T853)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade Devices, Residential Grade, Tamper Resistant Receptacles, Single, 20A 125V, 2- Pole 3-Wire Grounding, 5-20R (RR201GY)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Ivory (DR15NLIV)
- LEVITON Recpt Surface Mnt 50A (05378-P00)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Ivory (SNAP5362ITRA)
- LEVITON Receptacle, 15 A Amps, 125VAC, Quad Outlet, 5-15R, Ivory (1254-HI)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Ivory (BRY5262I)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Brown (DRS15)
- Woodhead Straight Blade Devices