Shop All Locking Receptacles
Woodhead
FLANGED INLET NON-NEMA
Mfr # 2608MB
Zoro # G2119906
product price: $39.99
/ea
Sold in multiples of 3 for $119.97
$119.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration Non-NEMA Locking
- Voltage 125V / 250V
- Amps 20 A
- Number of Poles 3-Pole
- Standards E10176; LR6837
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 2608MB
- Zoro # G2119906
- UPC # 78678802605
- Country of Origin Mexico
- Category Locking Receptacles
Details
NEMA Configuration | Non-NEMA Locking |
Voltage | 125V / 250V |
Amps | 20 A |
Number of Poles | 3-Pole |
Standards | E10176; LR6837 |
Gender | Male |
Flip Lid | No |
Poles | 3-pole/3-wire |
Locking Blade | Yes |
Series | 130149 |
GFCI | No |
Receptacle Type | Single |
Lighted Connector | No |
UL | E10176 |
Flange | Yes |
Product Name | Safeway |
Type | Inlet |
CSA | LR6837 |
Current - Maximum per Contact | 20.0A |
Description
Safeway Flanged Inlet, 3 Pole/3 Wire, Non-NEMA Locking, 125V/250V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Overload Relay, 0.75 to 3.40A, 1P, 600VAC (3UB88134BB2)
- ITT CANNON KPT 6C 620 SKT PLUG (KPT06B106S)
- FAITH Self-Test 20A GFCI Outlet Receptacle with Wall Plate, White, PK 10 (GLS-20A-WH-10)
- KIPP Tube Clamp W. Foot For Linear Actuator, Type=50, Aluminum Black Powder-Coated, Comp:Steel (K0499.50)
- AC WORKS California Standard 50A 125/250V 4-Prong Locking Receptacle (CS6369)
- HUBBELL 15/10A Duplex Twist-Lock Receptacle 3P 3W 125/250VAC (HBL7580)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Hubbellock, Industrial, Flanged Inlet, 60A 600V AC, 4-Pole 5-Wire Grounding, Non NEMA, Screw Terminal, Blue (HBL26522)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Hubbellock, Industrial, Flanged Receptacle, 30A 600V AC, 20A 250V DC, 3-Pole 4-Wire Grounding, Non- NEMA (HBL21420)
- ZORO SELECT 15A Midget Locking Flanged Receptacle 2P 3W 125VAC (7596ER)
- LEVITION Plug Ground Pvc 15A (515PV-000)
- HUBBELL 30/20A Flanged Locking Inlet 3P 4W 600VAC/250VDC (HBL22CM428)
- Woodhead Locking Receptacles