Shop All Locking Receptacles
Woodhead
FLANGED INLET NON-NEMA
Mfr # 2407MB
Zoro # G5622785
product price: $29.49
/ea
Sold in multiples of 3 for $88.47
$88.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration Non-NEMA Locking
- Flange Yes
- Product Name Safeway
- Receptacle Type Single
- Lighted Connector No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 2407MB
- Zoro # G5622785
- UPC # 78678870401
- Country of Origin Mexico
- Category Locking Receptacles
Details
NEMA Configuration | Non-NEMA Locking |
Flange | Yes |
Product Name | Safeway |
Receptacle Type | Single |
Lighted Connector | No |
GFCI | No |
Flip Lid | No |
Voltage - Maximum | 125V / 250V |
Current - Maximum per Contact | 10.0A, 15.0A |
Type | Inlet |
Poles | 3-pole/3-wire |
Gender | Male |
Series | 130149 |
Locking Blade | Yes |
Description
Safeway Flanged Inlet with Locking Blade, 3 Pole/3 Wire, Non-NEMA, 15A/125V, 10A/250V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Emt Compr Coupling, 4", Steel (2956)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Ivory (GFR15I)
- NVENT ERICO Pipe Clamp, Grounding, 1/2-1 In, Bronze (CWP1JU)
- HILLSDALE TERMINAL 12-10 3-pc N/I #10 Spade, PK500 (30290)
- AC WORKS California Standard 50A 125/250V 4-Prong Locking Receptacle (CS6369)
- HUBBELL 20A Flanged Twist-Lock Receptacle 2P 3W 250VAC (HBL2326)
- HUBBELL 50A Flanged Twist-Lock Inlet 3P 4W 125/250VAC BK (CS6375)
- HUBBELL 15A Midget Locking Flanged Receptacle 3P 3W 120/240VAC (HBL7487)
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 277VAC L7-20R BK (HBL2330)
- AC WORKS 50 Amp 125/250 Volt Power Input Inlet (CS6375)
- AC WORKS 20A 125-Volt L5-20P Power Input Inlet UL and C-UL Listed (ASINL520P)
- Woodhead Locking Devices