Shop All Locking Receptacles
Woodhead
FLANGED INLET NEMA L6-30
Mfr # 2848MB
Zoro # G5623573
Sold in multiples of 2 for $113.18
$113.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L6-30
- Voltage 250V
- Amps 30 A
- Number of Poles 2-pole
- Standards E10176; LR6837
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 2848MB
- Zoro # G5623573
- UPC # 78678802848
- Country of Origin Mexico
- Category Locking Receptacles
Details
NEMA Configuration | NEMA L6-30 |
Voltage | 250V |
Amps | 30 A |
Number of Poles | 2-pole |
Standards | E10176; LR6837 |
Gender | Male |
Lighted Connector | No |
Type | Inlet |
GFCI | No |
Receptacle Type | Single |
Flange | Yes |
CSA | LR6837 |
Current - Maximum per Contact | 30.0A |
Locking Blade | Yes |
Flip Lid | No |
Product Name | Safeway |
UL | E10176 |
Series | 130149 |
Poles | 2-pole/3-wire |
Description
Safeway Flanged Inlet with Locking Blade, 2 Pole/3 Wire, NEMA L6-30, 250V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (45EG20AH)
- BAYCO CORD REEL, ORANGE, 150 (KW-130)
- POWER FIRST 12-10 AWG Heat-Shrink Fork Terminal #10 Stud PK25 (5WHJ3)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (MJN3C-AC120)
- HUBBELL 50A Marine Flanged Locking Inlet 3P 4W 125/250VAC (HBL504SS)
- BRYANT Locking Device, Flanged Receptacle, 30A 250V, 2-Pole 3-Wire Grounding, L6-30R, Screw Terminal, White (70630ER)
- ZORO SELECT Locking Receptacle, Black, 480VAC, 3 HP, 20A (70820FR)
- ZORO SELECT Locking Receptacle, Black, 250VAC, 3 HP, 20A (71520FR)
- AC WORKS 20A, 480V, NEMA L8-20R Flush Mount Locking Industrial Grade Receptacle (FML820R)
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 600VAC L9-20R BK (HBL2350)
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 3P 15A 250V - NEMA L6-15C (YGA027F)
- Woodhead Locking Devices