Shop All Locking Receptacles
Woodhead
FLANGED INLET NEMA L6-20
Mfr # 2648MB
Zoro # G5624422
product price: $38.19
/ea
Sold in multiples of 3 for $114.57
$114.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L6-20
- Voltage 250V
- Amps 20 A
- Number of Poles 2-pole
- Standards E10176; LR6837
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 2648MB
- Zoro # G5624422
- UPC # 78678802648
- Country of Origin Mexico
- Category Locking Receptacles
Details
NEMA Configuration | NEMA L6-20 |
Voltage | 250V |
Amps | 20 A |
Number of Poles | 2-pole |
Standards | E10176; LR6837 |
Weight (Lbs.) | 65.450/kg |
GFCI | No |
CSA | LR6837 |
Gender | Male |
Poles | 2-pole/3-wire |
UL | E10176 |
Flip Lid | No |
Lighted Connector | No |
Series | 130149 |
Flange | Yes |
Product Name | Safeway |
Type | Inlet |
Current - Maximum per Contact | 20.0A |
Receptacle Type | Single |
Locking Blade | Yes |
Description
Safeway Flanged Inlet, 2 Pole/3 Wire, NEMA L6-20, 250V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CABLE TIES 15" BLACK (100PK) (3M59304)
- RIDGID Line Cord, w/Plug, 115V (31938)
- GE Manual Motor Starter, NEMA, 16A, 230VAC/DC (CR101Y11)
- HUBBELL Wall Swtch, 2-Pole, 120/277V, 20A, Gry, Toggl (HBL1222GY)
- BRYANT Locking Device, Flanged Receptacle, 15A 250V, 2-Pole 3-Wire Grounding, L6-15R, Screw Terminal, White (70615ER)
- HUBBELL 20A Flanged Twist-Lock Receptacle 4P 4W 120/208VAC (HBL2446)
- ZORO SELECT 15A Midget Locking Flanged Inlet 2P 3W 125VAC (7595MB)
- LEVITON 30A Flush Mount Locking Receptacle 2P 3W 125V (2610-IG)
- LEVITON 30A Locking Receptacle 2P 3W 125Vac L5-30R Bk (2610)
- HUBBELL 30A Flanged Twist-Lock Receptacle 2P 3W 250VAC (HBL2626)
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 480VAC L16-30R BK (HBL2730)
- Woodhead Locking Devices