Shop All Locking Receptacles
Woodhead
FLANGED INLET NEMA L5-30
Mfr # 2847MB
Zoro # G2146208
product price: $73.39
/ea
Sold in multiples of 2 for $146.78
$146.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L5-30
- Voltage 125V
- Amps 30 A
- Number of Poles 2-pole
- Standards E10176; LR6837
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 2847MB
- Zoro # G2146208
- UPC # 78678802847
- Country of Origin Mexico
- Category Locking Receptacles
Details
NEMA Configuration | NEMA L5-30 |
Voltage | 125V |
Amps | 30 A |
Number of Poles | 2-pole |
Standards | E10176; LR6837 |
CSA | LR6837 |
Receptacle Type | Single |
Flip Lid | No |
Lighted Connector | No |
Gender | Male |
GFCI | No |
Current - Maximum per Contact | 30.0A |
Flange | Yes |
UL | E10176 |
Product Name | Safeway |
Poles | 2-pole/3-wire |
Locking Blade | Yes |
Type | Inlet |
Series | 130149 |
Description
Safeway Flanged Inlet with Locking Blade, 2 Pole/3 Wire, NEMA L5-30, 125V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Switch Toggle, 25 Amp, ON/OFF/ON, SPDT (82-0315)
- QUEST MFG Wire Mesh Cable Tray, 5'L x 6"W x 2"H, Zinc (CT0506-03)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 3/4" Inside Diameter - 250' Length - Black (WL904-BK-250)
- NOSHOK 100 Series Pressure Switch, Brass, SPST, NO, 1/8" NPT, 50-150 psi, Weatherpack Tower (100L-1-1-50/150-97)
- ZORO SELECT 30A Locking Receptacle 4P 5W 120/208VAC L21-30R BK (BRY72130FR)
- ZORO SELECT 30A Locking Receptacle 3P 4W 125/250VAC L14-30R BK (71430FR)
- MARINCO Locking Receptacle - 15A, 125V - Yellow (4700CR)
- HUBBELL 15A Twist-Lock Receptacle 2P 3W 125VAC L5-15R BK (HBL4710)
- HUBBELL Locking Receptacle (HBL2435ST)
- HUBBELL 20A Flanged Twist-Lock Inlet 3P 3W 125/250VAC WT (HBL3325C)
- HUBBELL HBL2810ST - Twist-Lock® EdgeConnect™ Receptacle with Spring Termination, 30A, 3P 120/208V, L21-30R, Black (HBL2810ST)
- Woodhead Locking Receptacles