Shop All Locking Receptacles
Woodhead
FLANGED INLET NEMA L5-20
Mfr # 2647MB
Zoro # G5619836
product price: $36.39
/ea
Sold in multiples of 3 for $109.17
$109.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L5-20
- Voltage 125V
- Amps 20 A
- Number of Poles 2-pole
- Standards E10176; LR6837
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 2647MB
- Zoro # G5619836
- UPC # 78678802647
- Country of Origin Mexico
- Category Locking Receptacles
Details
NEMA Configuration | NEMA L5-20 |
Voltage | 125V |
Amps | 20 A |
Number of Poles | 2-pole |
Standards | E10176; LR6837 |
Current - Maximum per Contact | 20.0A |
Receptacle Type | Single |
Flip Lid | No |
Flange | Yes |
Poles | 2-pole/3-wire |
UL | E10176 |
Product Name | Safeway |
Locking Blade | Yes |
CSA | LR6837 |
Type | Inlet |
GFCI | No |
Gender | Male |
Series | 130149 |
Lighted Connector | No |
Description
Safeway Flanged Inlet with Locking Blade, 2 Pole/3 Wire, NEMA L5-20, 125V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Welding Cable, 4/0, 10 ft., Red, Rubber (19YE42)
- PACER GROUP Pacer Round 6 Conductor Cable, By The Foot, 16/6 AWG, Black, Brown, Red, Green, Blue and White (WR16/6-FT)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 16 in H, 12 in W, 8 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13 (A16H1208SSLP)
- EATON BUSSMANN Telecom Fuse, GMW Series, 1A, Fast-Acting, 125V AC, Pin (GMW-1)
- ZORO SELECT 15A Midget Locking Flanged Inlet 2P 3W 125VAC (7595MB)
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 3P 15A 277V - NEMA L7-15C (YGA031F)
- HUBBELL 15A Isolated Ground Locking Receptacle 2P 3W 125VAC (IG4710)
- AC WORKS 20A, 480V, 3-Phase NEMA L16-20R Flush Mount Locking Industrial Grade Receptacle (FML1620R)
- HUBBELL 15A Duplex Locking Receptacle 2P 3W 250VAC L6-15R BN (HBL4550)
- SUPERIOR ELECTRIC Twist Lock Receptacle Flange 3-Pole 4-Wire 20A 250V NEMA L15-20R (YGF041F)
- HUBBELL 20A Flanged Twist-Lock Inlet 3P 4W 125/250VAC L14-20P WT (HBL2415)
- Woodhead Locking Devices