Shop All Locking Receptacles
Woodhead
FLANGED INLET NEMA L5-15
Mfr # 2447MB
Zoro # G5625208
product price: $28.29
/ea
Sold in multiples of 3 for $84.87
$84.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L5-15
- Voltage 125V
- Amps 15 A
- Number of Poles 2-pole
- Standards LR6837
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 2447MB
- Zoro # G5625208
- UPC # 78678870405
- Country of Origin Mexico
- Category Locking Receptacles
Details
NEMA Configuration | NEMA L5-15 |
Voltage | 125V |
Amps | 15 A |
Number of Poles | 2-pole |
Standards | LR6837 |
GFCI | No |
Poles | 2-pole/3-wire |
Product Name | Safeway |
Flip Lid | No |
Locking Blade | Yes |
Current - Maximum per Contact | 15.0A |
Receptacle Type | Single |
Gender | Male |
Series | 130149 |
Type | Inlet |
Lighted Connector | No |
Flange | Yes |
Description
Safeway Flanged Inlet with Locking Blade, 2 Pole/3 Wire, NEMA L5-15, 125V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB CONDUIT ENT PVC3/4""X100' (A51AGA1)
- RACO Connector, Flex Ac/Mc, 1-1/4 In Mall Iron (2105)
- HUBBELL WIRING DEVICE-KELLEMS Underground Cord Connector, 1/2 in., Gray (UFC0001CR)
- HUBBELL WIRING DEVICE-KELLEMS DIN Rail Utility Box- GFCI Duplex Receptacles (DRUBGFI15AC)
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 480VAC L16-30R GY (HBL2730SR2)
- AC WORKS 20A, 250V, NEMA L6-20R Flush Mounting Locking Industrial Grade Receptacle (FML620R)
- SUPERIOR ELECTRIC Twist Lock Wall Mount Electrical Receptacle 3 Wire, 20 Amps, 125V, NEMA L5-20R (YGP018F)
- SUPERIOR ELECTRIC Twist Lock Wall Mount Electrical Receptacle 4 Wire, 30 Amps, 125/250V, NEMA L14-30R (YGP027F)
- HUBBELL 50A Twist-Lock Receptacle 3P 4W 250VAC BK (CS8369)
- HUBBELL 30A Flanged Twist-Lock Receptacle 3P 4W 250VAC (HBL2726)
- LEGRAND Flanged Locking Inlet, Non-Shrouded (CR6375)
- Woodhead Locking Devices