Shop All Locking Receptacles
Woodhead
FLANGED INLET NEMA L16-30
Mfr # 2876MB
Zoro # G2119696
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L16-30
- Voltage 480V
- Amps 30 A
- Number of Poles 3-Pole
- Standards E10176; LR6837
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 2876MB
- Zoro # G2119696
- UPC # 78678802876
- Country of Origin Mexico
- Category Locking Receptacles
Details
NEMA Configuration | NEMA L16-30 |
Voltage | 480V |
Amps | 30 A |
Number of Poles | 3-Pole |
Standards | E10176; LR6837 |
Lighted Connector | No |
Voltage - Maximum | 3Ø 480V |
Poles | 3-pole/4-wire |
Product Name | Safeway |
GFCI | No |
Flip Lid | No |
Type | Inlet |
Flange | Yes |
Gender | Male |
Current - Maximum per Contact | 30.0A |
UL | E10176 |
CSA | LR6837 |
Locking Blade | Yes |
Series | 130149 |
Description
Safeway Flanged Inlet with Locking Blade, 3 Pole/4 Wire, NEMA L16-30, 3ø 480V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 35.91" L, Nylon, White, PK50 (S36-175-L)
- 3M Connector Insulators, 0.56in ID, Black, 6in (8423-6)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R BK (BRY5362BLK)
- TAYMAC Emt Lb Assembly, 1-1/2" (EALB150)
- HUBBELL 50A Flanged Twist-Lock Inlet 3P 4W 250VAC BK (CS8375)
- HUBBELL Locking Receptacle (HBL2425ST)
- HUBBELL 20A Twist-Lock Receptacle 4P 4W 120/208VAC L18-20R BK (HBL2440)
- HUBBELL HBL2710ST - Twist-Lock® EdgeConnect™ Receptacle with Spring Termination, 30A, 125/250V, L14-30R, Black (HBL2710ST)
- HUBBELL 30A Flanged Twist-Lock Inlet 2P 3W 125VAC L5-30P WT (HBL2615)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flush Receptacle, 30A 3-Phase Wye 347/600V AC, 4-Pole 5-Wire Grounding, L23-30R, Screw Terminal, Black (HBL2830)
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 277VAC L7-20R BK (HBL2330)
- Woodhead Locking Receptacles