Shop All Locking Receptacles
Woodhead
FLANGED INLET NEMA L15-30
Mfr # 2875MB
Zoro # G5624438
product price: $65.55
/ea
Sold in multiples of 2 for $131.10
$131.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L15-30
- Voltage 250V
- Amps 30 A
- Number of Poles 3-Pole
- Standards E10176; LR6837
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 2875MB
- Zoro # G5624438
- UPC # 78678802875
- Country of Origin Mexico
- Category Locking Receptacles
Details
NEMA Configuration | NEMA L15-30 |
Voltage | 250V |
Amps | 30 A |
Number of Poles | 3-Pole |
Standards | E10176; LR6837 |
Voltage - Maximum | 3Ø 250V |
UL | E10176 |
Type | Inlet |
Locking Blade | Yes |
Gender | Male |
GFCI | No |
Flip Lid | No |
Product Name | Safeway |
Flange | Yes |
Series | 130149 |
Lighted Connector | No |
CSA | LR6837 |
Poles | 3-pole/4-wire |
Current - Maximum per Contact | 30.0A |
Description
Safeway Flanged Inlet with Locking Blade, 3 Pole/4 Wire, NEMA L15-30, 3ø 250V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Electrical Box Cover, Square, Steel, Raised (11429)
- ANVIL Beam Clamp, Rod Sz 3/8 In, Malleable Iron (0500008008)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-56-X)
- RACO Compression Coupling, 2-7/32"L, 2" Conduit (1828)
- LEVITON 20A Flush Mount Locking Receptacle 2P 3W 125V (2310-IG)
- HUBBELL Locking Receptacle (HBL2315ST)
- HUBBELL Locking Receptacle (HBL2610ST)
- AC WORKS NEMA L6-15R 15A 250V Flush Mount Locking Industrial Grade Receptacle (FML615R)
- HUBBELL Locking Receptacle (HBL2325ST)
- LEGRAND Flanged Locking Inlet, Non-Shrouded (CR6375)
- BRYANT Locking Device, Flanged Receptacle, 15A 250V, 2-Pole 3-Wire Grounding, L6-15R, Screw Terminal, White (70615ER)
- Woodhead Locking Devices