Shop All Locking Receptacles
Woodhead
FLANGED INLET NEMA L14-30
Mfr # 2874MB
Zoro # G2144485
product price: $79.99
/ea
Sold in multiples of 2 for $159.98
Free Shipping & Returns
$159.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L14-30
- Voltage 125V / 250V
- Amps 30 A
- Number of Poles 3-Pole
- Standards E10176; LR6837
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 2874MB
- Zoro # G2144485
- UPC # 78678802874
- Country of Origin Mexico
- Category Locking Receptacles
Details
NEMA Configuration | NEMA L14-30 |
Voltage | 125V / 250V |
Amps | 30 A |
Number of Poles | 3-Pole |
Standards | E10176; LR6837 |
Locking Blade | Yes |
Poles | 3-pole/4-wire |
UL | E10176 |
Series | 130149 |
Gender | Male |
Flip Lid | No |
Flange | Yes |
Product Name | Safeway |
GFCI | No |
Type | Inlet |
Lighted Connector | No |
CSA | LR6837 |
Current - Maximum per Contact | 30.0A |
Description
Safeway Flanged Inlet with Locking Blade, 3 Pole/4 Wire, NEMA L14-30, 125V/250V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Blue, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRBLU)
- ABB Body Conduit Pvc Lb2-1/2 (5133669U)
- SPRINGER CONTROLS CO Transformer, Prim. 125V, Sec. 5V, For Cleveland, S104390 (Z105/3-AA)
- SQUARE D Circuit Breaker Mechanical Lug Kit (3) (AL250KA)
- HUBBELL 30A Flanged Twist-Lock Receptacle 2P 3W 250VAC (HBL2626)
- HUBBELL 20A Twist-Lock Receptacle 4P 4W 120/208VAC BK (HBL7410B)
- HUBBELL Locking Receptacle (HBL2826ST)
- HUBBELL 15A Twist-Lock Receptacle 2P 3W 125VAC L5-15R BK (HBL4710)
- HUBBELL 50A Twist-Lock Receptacle 3P 4W 480VAC BK (CS8169)
- AC WORKS NEMA L7-20R 20A 277V Flush Mount Locking Industrial Grade Receptacle (FML720R)
- HUBBELL 20A Twist-Lock Receptacle 4P 4W 120/208VAC L18-20R BK (HBL2440)
- Woodhead Locking Devices