Shop All Locking Receptacles
Woodhead
FLANGED INLET NEMA L14-20
Mfr # 2674MB
Zoro # G5623564
product price: $51.69
/ea
Sold in multiples of 2 for $103.38
$103.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L14-20
- Voltage 125V / 250V
- Amps 20 A
- Number of Poles 3-Pole
- Standards E10176; LR6837
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 2674MB
- Zoro # G5623564
- UPC # 78678802674
- Country of Origin Mexico
- Category Locking Receptacles
Details
NEMA Configuration | NEMA L14-20 |
Voltage | 125V / 250V |
Amps | 20 A |
Number of Poles | 3-Pole |
Standards | E10176; LR6837 |
Series | 130149 |
GFCI | No |
UL | E10176 |
Product Name | Safeway |
Locking Blade | Yes |
Gender | Male |
Poles | 3-pole/4-wire |
Flange | Yes |
Lighted Connector | No |
Receptacle Type | Single |
Type | Inlet |
Current - Maximum per Contact | 20.0A |
CSA | LR6837 |
Flip Lid | No |
Description
Safeway Flanged Inlet with Locking Blade, 3 Pole/4 Wire, NEMA L14-20, 125V/250V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, PK25 (22CC50C0125)
- POWER FIRST Dancing Ground Stake, Outdoor, 3 Outlet (21RJ30)
- AIPHONE Relay, For Use With Aiphone Products (RY-1824L)
- MULBERRY Number of Gangs: 1 Cold-Rolled Steel, Semi-Gloss Finish, Red (51101)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Midget Twist-Lock®, Industrial, Flanged Receptacle, 15A 125/250V AC, 3-Pole 3-Wire Non Grounding, NEMA ML-3R Nylon Flange. (HBL7487N)
- ZORO SELECT Steriguard, 30A 120/208V, Turnlock Plug (28W09AM)
- EATON CUTLER-HAMMER RECEPTACLE 14-50RSINGLE (CHU1S)
- ZORO SELECT 20A Locking Receptacle 3P 4W 125/250VAC L14-20R BK (71420FR)
- LEVITON Conn Locking L10-20R 20A (02363-0PB)
- AC WORKS 20A 125/250V NEMA L14-20R Flush Mount Locking Industrial Grade Receptacle (FML1420R)
- HUBBELL 15A Twist-Lock Receptacle 2P 3W 125VAC L5-15R BK (HBL4710)
- Woodhead Locking Devices