Shop All Duplex Straight Blade Receptacles
Woodhead
FLANGED FEMALE MTR BASE L6-15
Mfr # 2549MB
Zoro # G5617702
product price: $34.99
/ea
Sold in multiples of 3 for $104.97
$104.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L6-15
- Type Receptacle
- GFCI No
- Locking Blade Yes
- Current - Maximum per Contact 15.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 2549MB
- Zoro # G5617702
- UPC # 78678870087
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Details
NEMA Configuration | NEMA L6-15 |
Type | Receptacle |
GFCI | No |
Locking Blade | Yes |
Current - Maximum per Contact | 15.0A |
Poles | 2-pole/3-wire |
UL | E10176 |
Flip Lid | No |
Voltage - Maximum | 250V |
Series | 130149 |
Lighted Connector | No |
CSA | LR6837 |
Receptacle Type | Single |
Gender | Female |
Flange | Yes |
Product Name | Safeway |
Description
Safeway Flanged Receptacle with Locking Blade, 2 Pole/3 Wire, NEMA L6-15, 250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Raceway, Series TG70, 8 ft., Off White (TG70IW8)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Ivory (P3I)
- NOBLES/TENNANT CORD - POWER 14/3 75' YELLOW STW, 600V (610974)
- INTERMATIC Timer, Spring Wound, 30 Min, SPST, Silver (FF30MH)
- HUBBELL WIRING DEVICE-KELLEMS DIN Rail Utility Box, Complete Unit- GFCI, DIN Rail Box, 20A GFCI, Gray (DRUBGFI20)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (HBL5252GY)
- LEVITON Receptacle (T5015-W)
- LEVITON DPLX OUTLT MID WHT1G, 10PK (PJ8-WM)
- EATON WIRING DEVICES Recpt Dplx Tr Comm3Wre 15A Wht (TRBR15W-BXSP)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R WH (5362BW)
- EATON WIRING DEVICES Cooper Wiring Devices 309-S42-SP Angle Grounding Plug (309-S42-SP)
- Woodhead Duplex Straight Blade Receptacles