Shop All Cable Support Grips
Woodhead
FIBER OPTIC GRIP (.690-.880) SINGLEEYESP
Mfr # 36686
Zoro # G0359345
product price: $56.99
/ea
Sold in multiples of 2 for $113.98
$113.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.152m (6.00")
- Material - Grip Non-magnetic Tin Bronze Wire
- Bale Length 0.203m (8.00")
- CSA LR32159
- Type Support Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36686
- Zoro # G0359345
- UPC # 78678836686
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.152m (6.00") |
Bale Length | 0.203m (8.00") |
Cable Diameter | 17.53-22.35mm (.690-.880") |
Details
Material - Grip | Non-magnetic Tin Bronze Wire |
CSA | LR32159 |
Type | Support Grip |
Approximate Break Strength | 362.87kg (800 lbs) |
Eye Type | Single |
Product Name | Fiber Optic |
Series | 130094 |
Body Style | Straight |
Description
Support Grips for Fiber Optics, Closed Mesh, Single Eye, Bale Length 8", with Rod, Cable Diameter 17.53-22.35mm (.690-.880"), Approximate Break Strength 362.87kg (800 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 5105 MEGA®/AMG® Fuse - 200AMP (5105)
- HARTING Han A Protect Cover 4 Pegs (09200325405)
- ON Q 1G WALL PLATE 3-PORT WH M10 (WP3403WH)
- HELI-TUBE 1/2 In. OD X 50FT Black Polyethylene Spiral Wrap (HT 1/2 UR-50)
- REMKE Cord Grip, Festoon Cable, 2", 1.65x.22 (RSF-6004)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.00 to 1.24in (02201005)
- REMKE Cord Grip, Valox, 1/2" NPT, .312-.375 (RSPV-106)
- REMKE Cord Grip, Blk, Polyamide, PG29, .70-.98 (RD29AA-BK)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 350 lb. (073041276)
- REMKE I Grip, Cable Range .73-.85, I-073 (7310-004R)
- REMKE Cord Grip, Int Thrd, 3/4", .312-.375, Mesh (RSRF-2106-E)
- Woodhead Cord Grips