Shop All Cable Support Grips
Woodhead
FIBER OPTIC GRIP (.560-.710) SINGLEEYESP
Mfr # 36685
Zoro # G0357315
product price: $52.99
/ea
Sold in multiples of 2 for $105.98
$105.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.14m (5.50")
- Cable Diameter 14.22-18.03mm (.560-.710")
- CSA LR32159
- Body Style Straight
- Approximate Break Strength 272.16kg (600 lbs)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36685
- Zoro # G0357315
- UPC # 78678836685
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.14m (5.50") |
Cable Diameter | 14.22-18.03mm (.560-.710") |
Bale Length | 0.178m (7.00") |
Details
CSA | LR32159 |
Body Style | Straight |
Approximate Break Strength | 272.16kg (600 lbs) |
Eye Type | Single |
Series | 130094 |
Product Name | Fiber Optic |
Type | Support Grip |
Material - Grip | Non-magnetic Tin Bronze Wire |
Description
Support Grips for Fiber Optics, Closed Mesh, Single Eye, Bale Length 7", Cable Diameter 14.22-18.03mm (.560-.710"), Approximate Break Strength 272.16kg (600 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Heavy Duty Foot Switch, Maintained Action (9002AW12)
- SIEMENS Circuit Breaker Enclosure, SN, 12 Spaces, 125A, 120/240V, Main Lug, 1 Phase (SN1224L1125)
- SQUARE D Cb Pocket Battery For Micrologic (S434206)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 18 A (LC2D18F7)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1400 lb, 8 in (073041281)
- REMKE Cord Grip, Blk, Polyamide, PG11, .19-.39 (RD11AA-BK)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2.50 to 2.99in (02203022)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 7 in. Mesh (02401013)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips Standard Duty .75-.99 (02202039)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 3100 lb. (02201045)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Eye Service Drop Closed Mesh (02417005)
- Woodhead Cord Grips