Shop All Cable Support Grips
Woodhead
Fiber Optic Grip (.560-.710) Singleeyesp
Mfr # 1300940534
Zoro # G105959620
product price: $57.19
/ea
Sold in multiples of 2 for $114.38
$114.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.14m (5.50")
- CSA LR32159
- Cable Diameter 14.22-18.03mm (.560-.710")
- Approximate Break Strength 272.16kg (600 lbs)
- Bale Length 0.178m (7.00")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1300940534
- Zoro # G105959620
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.14m (5.50") |
Cable Diameter | 14.22-18.03mm (.560-.710") |
Bale Length | 0.178m (7.00") |
Details
CSA | LR32159 |
Approximate Break Strength | 272.16kg (600 lbs) |
Material - Grip | Non-magnetic Tin Bronze Wire |
Body Style | Straight |
Type | Support Grip |
Product Name | Fiber Optic |
Series | 130094 |
Eye Type | Single |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Locking Connector 2P 3W 125VAC L5-30R BK (HBL2613BK)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 5A, 1 Pole, 240V AC (7425)
- NVENT HOFFMAN HyShed IP69K Stand-Off Kit (HSSOK4SS)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (SGABM25-AV-C300)
- REMKE Cord Grip, EMC, Brass, 3/4", .394-.709 (BRN4E21)
- REMKE Cord Grip, Flat Cable, 2", 2 Holes, 1.65x.22 (RSF-6006)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips Standard Duty .75-.99 (02202039)
- REMKE Cord Grip, SS, 1/2" NPT, .250-.312 (RSSS-105)
- REMKE Cord Grip, SS, 1/2" NPT, .562-.625 (RSSS-110)
- REMKE Safety Spring, Bus Drop, 80 lb., Zinc Pltd (203-02-002)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.25 to 1.49in (02203018)
- Woodhead Cable Support Grips