Shop All Cable Support Grips
Woodhead
FIBER OPTIC GRIP (.560-.710) SINGLEEYECL
Mfr # 36675
Zoro # G0359652
product price: $40.99
/ea
Sold in multiples of 2 for $81.98
$81.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.14m (5.50")
- Product Name Fiber Optic
- Eye Type Single
- Material - Grip Non-magnetic Tin Bronze Wire
- Series 130094
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36675
- Zoro # G0359652
- UPC # 78678836675
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.14m (5.50") |
Bale Length | 0.178m (7.00") |
Cable Diameter | 14.22-18.03mm (.560-.710") |
Details
Product Name | Fiber Optic |
Eye Type | Single |
Material - Grip | Non-magnetic Tin Bronze Wire |
Series | 130094 |
CSA | LR32159 |
Approximate Break Strength | 272.16kg (600 lbs) |
Body Style | Straight |
Type | Support Grip |
Description
Support Grips for Fiber Optics, Closed Mesh, Single Eye, Bale Length 7", Cable Diameter 14.22-18.03mm (.560-.710"), Approximate Break Strength 272.16kg (600 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Circuit Breaker, CMB Series 10A, 1 Pole, 125/250V AC, Medium Curve (CMB-103-27G3N-W-A/10)
- DAYTON Circuit Breaker, NDB2-63 C10/2 Series 10A, 2 Pole, 480V AC, C Curve (5ZUV7)
- NVENT HOFFMAN Hinge-Cover Lift-Off, Type 3R, 12.00x10.00x6.00, Steel (A12R106HCLO)
- LUTRON Lght Dmr, Switch Only, 120V AC, Wht (PD-5NE-WH)
- REMKE Cord Grip, Blk, Polyamide, M40, .86-1.26 (RD40MA)
- REMKE Cord Grip, EMC, Brass, 1, .63-.98 (BRN4E29)
- GREENLEE Wire Pulling Grip, 6 In (150Q)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.50 (02203043)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 790 lb. (02201014)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 3260 lb. (02202021)
- Woodhead Cable Support Grips