Shop All Cable Support Grips
Woodhead
FIBER OPTIC GRIP (.460-.580) SINGLEEYESP
Mfr # 36684
Zoro # G0358024
product price: $45.89
/ea
Sold in multiples of 2 for $91.78
$91.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mesh Length 0.102m (4.00")
- CSA LR32159
- Material - Grip Non-magnetic Tin Bronze Wire
- Series 130094
- Approximate Break Strength 181.44kg (400 lbs)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36684
- Zoro # G0358024
- UPC # 78678836684
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.102m (4.00") |
Bale Length | 0.152m (6.00") |
Cable Diameter | 11.68-14.73mm (.460-.580") |
Details
CSA | LR32159 |
Material - Grip | Non-magnetic Tin Bronze Wire |
Series | 130094 |
Approximate Break Strength | 181.44kg (400 lbs) |
Body Style | Straight |
Type | Support Grip |
Product Name | Fiber Optic |
Eye Type | Single |
Description
Support Grips for Fiber Optics, Closed Mesh, Single Eye, Bale Length 6", Cable Diameter 11.68-14.73mm (.460-.580"), Approximate Break Strength 2131.88kg (4700 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ELECTRIC Spdt 3-100 Nema 4 Diff Pressure Sw (H100-702)
- SQUARE D Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 200 A, NEMA 1 (H324N)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 24V AC (TR40VA003)
- DAYTON Control Transformer, 300 VA, 80 °C, 120V AC, 240/480V AC (31EG88)
- REMKE Cord Grip, SS, 1" NPT, .750-.875 (RSSS-314)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 15 in. Mesh (02203041)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Cable Support Grip, Single (022291017)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.50 to 0.62in (02201037)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.56-0.73" (BDS56U)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Safety Spring, 850 lb., 1 In. (20302002)
- REMKE Cord Grip, Blk, Polyamide, PG29, .70-.98 (RD29AA-BK)
- Woodhead Cable Support Grips