Shop All Cable Support Grips
Woodhead
FIBER OPTIC GRIP (.460-.580) SINGLEEYECL
Mfr # 36674
Zoro # G0356773
Sold in multiples of 3 for $92.97
$92.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.102m (4.00")
- Series 130094
- Type Support Grip
- Product Name Fiber Optic
- Material - Grip Non-magnetic Tin Bronze Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 36674
- Zoro # G0356773
- UPC # 78678836674
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.102m (4.00") |
Cable Diameter | 11.68-14.73mm (.460-.580") |
Bale Length | 0.152m (6.00") |
Details
Series | 130094 |
Type | Support Grip |
Product Name | Fiber Optic |
Material - Grip | Non-magnetic Tin Bronze Wire |
Body Style | Straight |
CSA | LR32159 |
Eye Type | Single |
Approximate Break Strength | 181.44kg (400 lbs) |
Description
Support Grips for Fiber Optics, Closed Mesh, Single Eye, Bale Length 6", Cable Diameter 11.68-14.73mm (.460-.580"), Approximate Break Strength 2131.88kg (4700 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 8 in W, 6 in D, NEAM 4X; 6P; 12, Hinged (HW-RHJ80806CHQRWW)
- EATON Pilot Light Lens, 30mm, Amber, Plastic (E34H9)
- LEGRAND Flat Elbow, Black, Steel, Elbows (OFR11)
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 2P 40A (6GNV1)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.50 to 1.74in (02203007)
- REMKE Cord Grip, Steel, 3/4", .625-.750, Mesh (RSRS-212-E)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 3100 lb. (02201045)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-5/8 in L (MHC1032CR)
- REMKE Cord Grip, Ni Plated Brass, M16, .16-.31 (BRM16AA)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 350 lb. (073041276)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.32-0.43" (BDS32U)
- Woodhead Cord Grips