Shop All Cable Support Grips
Woodhead
Fiber Optic Grip (460-580) Singleeyecl
Mfr # 1300940526
Zoro # G405948782
product price: $32.89
/ea
Sold in multiples of 3 for $98.67
$98.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.102m (4.00")
- CSA LR32159
- Product Name Fiber Optic
- Cable Diameter 11.68-14.73mm (.460-.580")
- Series 130094
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1300940526
- Zoro # G405948782
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.102m (4.00") |
Cable Diameter | 11.68-14.73mm (.460-.580") |
Bale Length | 0.152m (6.00") |
Details
CSA | LR32159 |
Product Name | Fiber Optic |
Series | 130094 |
Material - Grip | Non-magnetic Tin Bronze Wire |
Body Style | Straight |
Eye Type | Single |
Approximate Break Strength | 181.44kg (400 lbs) |
Type | Support Grip |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 1 X 1/2 In Rigid Reducing Washer 2/Bg (96831)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 2PST, 200 A, NEMA 3R (D224NRB)
- SIEMENS Circuit Breaker, 5SY4 Series 40A, 3 Pole, 400V AC, D Curve (5SY43408)
- EVERMARK EverMark EM-ACTPAC-400-9 4 x 7 x 11 in. Cable Tie Combo Pack; Natural - 18 & 50 lbs (EM-ACTPAC-400-9)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip Stainless Steel (02416003)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 530 lb. (02201013)
- REMKE Cord Grip, Steel, 1" NPT, .750-.875 (RSRS-314)
- REMKE Cord Grip, ISO Thread, M20, .188-.250 (RSM-20104)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02217008 (02217008)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011248)
- REMKE Cord Grip, Flat 1-1/4" 2 Holes 1.24x.24 (RSF-4005)
- Woodhead Cable Support Grips