Shop All Cable Support Grips
Woodhead
FIBER OPTIC GRIP (.370-.480) SINGLEEYESP
Mfr # 36683
Zoro # G0355504
Sold in multiples of 2 for $99.50
$99.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.102m (4.00")
- Material - Grip Non-magnetic Tin Bronze Wire
- Body Style Straight
- Color - Grommet Green
- Eye Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 36683
- Zoro # G0355504
- UPC # 78678836683
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.102m (4.00") |
Bale Length | 0.102m (4.00") |
Cable Diameter | 9.40-12.19mm (.370-.480") |
Details
Material - Grip | Non-magnetic Tin Bronze Wire |
Body Style | Straight |
Color - Grommet | Green |
Eye Type | Single |
Type | Support Grip |
Product Name | Fiber Optic |
Series | 130094 |
CSA | LR32159 |
Approximate Break Strength | 136.08kg (300 lbs) |
Description
Support Grips for Fiber Optics, Closed Mesh, Single Eye, Bale Length 4", Cable Diameter 9.40-12.19mm (.370-.480"), Approximate Break Strength 136.08kg (300 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (8300-SGR)
- SCHNEIDER ELECTRIC Legend Plate, Man./Off/Auto, White/Black (9001KN362)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, Blk, PK25 (22CC16A0187B)
- YELLOW JACKET Cord Extn Ylwjkt14/3 25' (2886AC)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1400 lb, 8 in (073041281)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1000 lb. (073041279)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.41 to 0.50in (02216004)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1500 lb. (02203042)
- REMKE Cord Grip, Steel, 1" NPT, .812-.938 (RSRS-315)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.63 to 0.74in (02203038)
- BRYANT Deluxe Cord Grip, Straight Male, .875-1.000", 1" With Mesh (DC871)
- Woodhead Cable Support Grips