Shop All Cable Support Grips
Woodhead
Fiber Optic Grip (.370-.480) Singleeyesp
Mfr # 1300940532
Zoro # G505948941
product price: $44.99
/ea
Sold in multiples of 2 for $89.98
$89.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.102m (4.00")
- Color - Grommet Green
- Approximate Break Strength 136.08kg (300 lbs)
- Bale Length 0.102m (4.00")
- Cable Diameter 9.40-12.19mm (.370-.480")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1300940532
- Zoro # G505948941
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.102m (4.00") |
Bale Length | 0.102m (4.00") |
Cable Diameter | 9.40-12.19mm (.370-.480") |
Details
Color - Grommet | Green |
Approximate Break Strength | 136.08kg (300 lbs) |
Body Style | Straight |
CSA | LR32159 |
Material - Grip | Non-magnetic Tin Bronze Wire |
Series | 130094 |
Eye Type | Single |
Type | Support Grip |
Product Name | Fiber Optic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (P720GY)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 1In, AL (Y-3)
- HUBBELL 50A Flanged Locking Inlet 3P 4W 600VAC/250VDC (HBL3775)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Levr (ZB4BD3)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 950 lb. (02201039)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 8-1/2 in. Mesh (02203014)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Closed Mesh, 1610 lb. (02201018)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1610 lb. (02403019)
- REMKE Cord Grip, SS, 1/2" NPT, .438-.500, Mesh (RSSS-108-E)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.46 to 0.56in (02216005)
- REMKE Cord Grip, SS, 1-1/2"In 1.00-1.125, Mesh (RSSS-518-E)
- Woodhead Cord Grips