Shop All Cable Support Grips
Woodhead
FIBER OPTIC GRIP (.370-.480) SINGLEEYECL
Mfr # 36673
Zoro # G0359266
product price: $32.39
/ea
Sold in multiples of 3 for $97.17
$97.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.102m (4.00")
- Material - Grip Non-magnetic Tin Bronze Wire
- Eye Type Single
- Series 130094
- CSA LR32159
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36673
- Zoro # G0359266
- UPC # 78678836673
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.102m (4.00") |
Cable Diameter | 9.40-12.19mm (.370-.480") |
Bale Length | 0.127m (5.00") |
Details
Material - Grip | Non-magnetic Tin Bronze Wire |
Eye Type | Single |
Series | 130094 |
CSA | LR32159 |
Type | Support Grip |
Approximate Break Strength | 136.08kg (300 lbs) |
Product Name | Fiber Optic |
Body Style | Straight |
Description
Support Grips for Fiber Optics, Closed Mesh, Single Eye, Bale Length 5", Cable Diameter 9.40-12.19mm (.370-.480"), Approximate Break Strength 136.08kg (300 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Red (GFR83R)
- HUBBELL Watertight Straight Blade Connector, 5-20R, 20A, 125V (HBL15W33)
- HUBBELL 3 Wire Straight Blade Plug Hospital Grade 125VAC 20A (HBL8315C)
- VELVAC 86 Piece Thin Wall Heat Shrink Tube Kit (3ULU8)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1400 lb, 8 in (073041281)
- REMKE Cord Grip, EMC, Brass, 1, .63-.98 (BRN4E29)
- REMKE Cord Grip, Festoon Cable, 2", 1.50x.469 (RSF-6013)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 23 in. Mesh (02201022)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.32-0.43" (BDS32U)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02402015 (02402015)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips Closed Mesh .35-.44 (02217003)
- Woodhead Cable Support Grips