Shop All Cable Support Grips
Woodhead
FIBER OPTIC GRIP (.300-.390) SINGLEEYESP
Mfr # 36682
Zoro # G0357053
product price: $46.79
/ea
Sold in multiples of 2 for $93.58
$93.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.064m (2.50")
- Bale Length 0.229m (9.00")
- Series 130094
- Material - Grip Non-magnetic Tin Bronze Wire
- Eye Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36682
- Zoro # G0357053
- UPC # 78678836682
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.064m (2.50") |
Bale Length | 0.229m (9.00") |
Cable Diameter | 7.62-9.91mm (.300-.390") |
Details
Series | 130094 |
Material - Grip | Non-magnetic Tin Bronze Wire |
Eye Type | Single |
Body Style | Straight |
Type | Support Grip |
CSA | LR32159 |
Product Name | Fiber Optic |
Approximate Break Strength | 136.08kg (300 lbs) |
Description
Support Grips for Fiber Optics, Closed Mesh, Single Eye, Bale Length 4", Cable Diameter 7.62-9.91mm (.300-.390"), Approximate Break Strength 136.08kg (300 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 10A, 250V AC, Non-Indicating (FRN-R-10)
- ABB Conduit Body Cover, 1-1/4 in., Clip On (470S)
- SCHNEIDER ELECTRIC ControlStation, Dead-End, Button, Yellow (9001KYK116)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF0526513)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.41 to 0.50in (02216004)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 19 in. Mesh (02202020)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.43-0.56" (BDS43U)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 15 in. Mesh (02203041)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Cable Support Grip, Single (022291017)
- REMKE Cord Grip, SS, 2-1/2", 1.812-1.938, Mesh (RSSS-731-E)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02402015 (02402015)
- Woodhead Cord Grips