Shop All Cable Support Grips
Woodhead
FIBER OPTIC GRIP (.300-.390) SINGLEEYECL
Mfr # 36672
Zoro # G0356983
product price: $28.75
/ea
Sold in multiples of 3 for $86.25
$86.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.064m (2.50")
- Approximate Break Strength 136.08kg (300 lbs)
- Product Name Fiber Optic
- Cable Diameter 7.62-9.91mm (.300-.390")
- Series 130094
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36672
- Zoro # G0356983
- UPC # 78678836672
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.064m (2.50") |
Cable Diameter | 7.62-9.91mm (.300-.390") |
Bale Length | 0.102m (4.00") |
Details
Approximate Break Strength | 136.08kg (300 lbs) |
Product Name | Fiber Optic |
Series | 130094 |
Body Style | Straight |
CSA | LR32159 |
Material - Grip | Non-magnetic Tin Bronze Wire |
Eye Type | Single |
Type | Support Grip |
Description
Support Grips for Fiber Optics, Closed Mesh, Single Eye, Bale Length 4", Cable Diameter 7.62-9.91mm (.300-.390"), Approximate Break Strength 136.08kg (300 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 120VAC/VDC, Clear, Incand (9001KM38)
- ABB CAL16-11B, AUX.CONTACT, 1-NO/1-NC, 43443132 (CAL16-11B)
- 3M Cable Tie Base, 4-Way, Natural, PK500 (CTB75X75NTA-C)
- ELECTRIDUCT Electriduct Stainless Steel Wire Guard Cable Raceway (SR-CSX-SS-2.2-SV)
- REMKE Cord Grip, Gry, Polyamide, PG21, .51-.71 (RD21AA-GY)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.50 to 1.74in (02203007)
- REMKE Cord Grip, ISO Thread, M16, .125-.188 (RSM-161003)
- REMKE Cord Grip, SS, 1/2" NPT, .188-.250 (RSSS-104)
- REMKE Cord Grip, Ni Plated Brass, M25, .39-.55 (BRM25AA)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.75 to 0.99in (02202015)
- REMKE Cord Grip, Blk, Polyamide, 1/2", .39-.55 (RD29NA-GY)
- Woodhead Cable Support Grips