Shop All Cable Support Grips
Woodhead
Fiber Optic Grip (300-390) Singleeyecl
Mfr # 1300940524
Zoro # G305948738
product price: $33.19
/ea
Sold in multiples of 3 for $99.57
$99.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.064m (2.50")
- Approximate Break Strength 136.08kg (300 lbs)
- Body Style Straight
- Bale Length 0.102m (4.00")
- Series 130094
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1300940524
- Zoro # G305948738
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.064m (2.50") |
Bale Length | 0.102m (4.00") |
Cable Diameter | 7.62-9.91mm (.300-.390") |
Details
Approximate Break Strength | 136.08kg (300 lbs) |
Body Style | Straight |
Series | 130094 |
Material - Grip | Non-magnetic Tin Bronze Wire |
Type | Support Grip |
Product Name | Fiber Optic |
CSA | LR32159 |
Eye Type | Single |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A24N24MP)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 70A, 600V AC, Non-Indicating (JLS070)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 2.25A, 250V AC, Non-Indicating (FNM-2-1/4)
- MULBERRY Electrical Box, 30.5 cu in, Outlet Box, 2 Gang, Aluminum, Square (30267)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 19 in. Mesh (02202020)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Closed Mesh (02216002)
- REMKE Cord Grip, Steel, 3/4", .625-.750, Mesh (RSRS-212-E)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 8-1/2 in. Mesh (02203014)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02401039 (02401039)
- HUBBELL WIRING DEVICE-KELLEMS Single Eye Support Grip .50-.62 Ss (02402013)
- REMKE Cord Grip, SS, 1" NPT, .875-1.00 (RSSS-316)
- Woodhead Cable Support Grips